
Granada GND-2347 Handmade Area Rug
Mfr # GND2347-23
Zoro # G610354910
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2347-23
Zoro #
G610354910
UPC #
889292426046
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Beige, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.62 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Tufted
Backing
Canvas
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Description
Bring a classic, modern touch to your home with this Granada Area Rug. Made of wool and hand tufted in India, this medium-pile rug has a sturdy construction that will stand the test of time. Its geometric design adds a contemporary flair to any room. For best results, pair this rug with a rug pad for added cushioning and secure placement on hard surfaces. To clean, spot clean only. Add style and comfort to any space today with this stunning Granada Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.