
Granada GND-2347 Handmade Area Rug
Mfr # GND2347-810
Zoro # G110356209
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2347-810
Zoro #
G110356209
UPC #
889292426060
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Beige, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
61.6 lb
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Backing
Canvas
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Description
Bring a classic, modern touch to your home with this Granada Area Rug. Made of wool and hand tufted in India, this medium-pile rug has a sturdy construction that will stand the test of time. Its geometric design adds a contemporary flair to any room. For best results, pair this rug with a rug pad for added cushioning and secure placement on hard surfaces. To clean, spot clean only. Add style and comfort to any space today with this stunning Granada Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.