
Granada GND-2347 Handmade Area Rug
Mfr # GND2347-912
Zoro # G210356192
product price: $1,550.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
9 ft x 12 ft
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2347-912
Zoro #
G210356192
UPC #
889292426077
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in
Details
Color
Beige, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
83.16 lb
Features
Handmade
Includes
Care Label
Backing
Canvas
High Traffic Compatible
Yes
Construction
Hand Tufted
Machine Washable
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Description
Bring a classic, modern touch to your home with this Granada Area Rug. Made of wool and hand tufted in India, this medium-pile rug has a sturdy construction that will stand the test of time. Its geometric design adds a contemporary flair to any room. For best results, pair this rug with a rug pad for added cushioning and secure placement on hard surfaces. To clean, spot clean only. Add style and comfort to any space today with this stunning Granada Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.