Zoro Homepage

Granada GND-2348 Handmade Area Rug

  • Mfr # GND2348-23

  • Zoro # G610356020


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Beige, Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2348-23
Zoro #
G610356020
UPC #
889292426091
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Beige, Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.62 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
Canvas
Outdoor Safe
No
Machine Washable
No
Construction
Hand Tufted

Description

This Granada area rug brings a modern style and statement piece to your home. Crafted from wool, it features a medium pile that is hand tufted for longevity and durability. This attractive rug is designed in India for added authenticity and charm. To ensure optimal performance of this product, we recommend the use of a quality rug pad underneath. For spot cleaning only, this Granada area rug will bring comfort and style to your living space for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.