
Granada GND-2349 Handmade Area Rug
Mfr # GND2349-23
Zoro # G310355880
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Gray, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2349-23
Zoro #
G310355880
UPC #
889292426138
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Beige, Gray, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
4.62 lb
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Tufted
Machine Washable
No
Durable/Performance Rated
No
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Description
Step into modern luxury with our Granada collection hand-made rug. Hailing from India, this trendy piece is made entirely of wool and boasts a medium pile for an irresistibly plush feel underfoot. Its contemporary style effortlessly uplifts any room, making it not just a rug, but an art statement. For maximum comfort and extended life span, we recommend the use of a rug pad underneath. Maintaining its fresh look is easy as you simply need to spot clean it with water. Transform your space with the Granada collection hand-made rug ? where style meets comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.