Zoro Homepage

Granada GND-2350 Handmade Area Rug

  • Mfr # GND2350-23

  • Zoro # G310355811


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Cream, Charcoal
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2350-23
Zoro #
G310355811
UPC #
889292517492
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Cream, Charcoal
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.62 lb
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas

Description

This Granada area rug is the perfect addition to any space. Hand tufted from 100% wool, it provides a luxurious feel and medium pile height for a comfortable underfoot experience. It's made in India with care and attention to detail, so you can be sure of its quality and durability. The stylish design will add texture and warmth to your room, while the spot clean only care instructions make this rug easy to maintain. Don't forget the rug pad for added cushioning and protection - it's recommended for use with this beautiful Granada area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.