
Granada GND-2350 Handmade Area Rug
Mfr # GND2350-81012
Zoro # G110355998
product price: $1,525.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2350-81012
Zoro #
G110355998
UPC #
889292517522
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Cream, Charcoal
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
81.62 lb
Features
Handmade
Machine Washable
No
Has Fringe
No
Construction
Hand Tufted
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
Canvas
Description
This Granada area rug is the perfect addition to any space. Hand tufted from 100% wool, it provides a luxurious feel and medium pile height for a comfortable underfoot experience. It's made in India with care and attention to detail, so you can be sure of its quality and durability. The stylish design will add texture and warmth to your room, while the spot clean only care instructions make this rug easy to maintain. Don't forget the rug pad for added cushioning and protection - it's recommended for use with this beautiful Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.