
Granada GND-2351 Handmade Area Rug
Mfr # GND2351-810
Zoro # G110355936
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black, Charcoal
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2351-810
Zoro #
G110355936
UPC #
889292517560
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Cream, Black, Charcoal
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
61.6 lb
Includes
Care Label
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Description
Introducing the Granada Collection, a beautiful handmade rug that will effortlessly elevate any space. Crafted in India, this piece boasts an exquisite hand-tufted construction which results in a luxurious medium pile texture. Its wool composition not only makes it durable but also offers unrivalled softness underfoot. For longevity and protection against slipping, we recommend pairing this rug with a compatible rug pad. It's also incredibly easy to maintain; just spot clean with water whenever required. Let the Granada collection rug be your floor's statement piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.