
Granada GND-2351 Handmade Area Rug
Mfr # GND2351-81012
Zoro # G810355779
product price: $1,525.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2351-81012
Zoro #
G810355779
UPC #
889292517577
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Cream, Black, Charcoal
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
81.62 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
Description
Introducing the Granada Collection, a beautiful handmade rug that will effortlessly elevate any space. Crafted in India, this piece boasts an exquisite hand-tufted construction which results in a luxurious medium pile texture. Its wool composition not only makes it durable but also offers unrivalled softness underfoot. For longevity and protection against slipping, we recommend pairing this rug with a compatible rug pad. It's also incredibly easy to maintain; just spot clean with water whenever required. Let the Granada collection rug be your floor's statement piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.