
Granada GND-2353 Handmade Area Rug
Mfr # GND2353-810
Zoro # G310356894
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Seafoam, Cream
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2353-810
Zoro #
G310356894
UPC #
889292517669
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Seafoam, Cream
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
61.6 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
Machine Washable
No
Description
This Granada area rug is the perfect addition to any room in your home. It is made of high-quality Wool, with a medium pile and hand tufted construction that will last for years to come. Made in India, this rug boasts intricate detailing and timeless beauty. With its soft texture and neutral tone, this rug can easily be incorporated into any space. To extend the life of your rug, we recommend using it with a non-slip rug pad not included. For easy care and maintenance, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.