
Granada GND-2355 Handmade Area Rug
Mfr # GND2355-23
Zoro # G510357110
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2355-23
Zoro #
G510357110
UPC #
889292517744
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Ivory, Brown
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.62 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Backing
Canvas
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
Has Fringe
No
High Traffic Compatible
Yes
Description
Introducing the Granada Collection: a hand tufted, wool rug that adds an element of sophistication to any space. This handmade rug, straight from the heart of India, features a medium pile that feels luxurious under your feet. With its beautiful style, it?s sure to capture attention and compliments alike. We recommend use with a rug pad for optimal comfort and durability. And when it comes to maintenance? Simply spot clean with water! Upgrade your living space today with this stunning piece from the Granada Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.