
Granada GND-2357 Handmade Area Rug
Mfr # GND2357-810
Zoro # G110356896
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2357-810
Zoro #
G110356896
UPC #
889292531986
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Ivory, Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
63.2 lb
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Printed Design
0
High/Low Texture
No
Construction
Hand Tufted
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Durable/Performance Rated
No
Description
This Granada area rug is perfect for adding a global style to any room. This wool rug is hand tufted in India, giving it a unique look and feel. The medium pile of this area rug allows it to be comfortable underfoot while maintaining durability. To get the most out of your purchase, we recommend using a rug pad sold separately. For cleaning purposes, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.