
Granada GND-2358 Handmade Area Rug
Mfr # GND2358-23
Zoro # G410357005
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Beige, Medium Gray
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2358-23
Zoro #
G410357005
UPC #
889292532013
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Cream, Light Beige, Medium Gray
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
4.74 lb
Features
Handmade
Printed Design
0
High/Low Texture
No
Has Fringe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Tufted
Description
This beautiful Granada area rug will add a global style to any room in your home. Hand tufted in India with 100% wool, this rug has a medium pile that is soft and comfortable underfoot. Perfect for the bedroom, living room, or dining room, this rug is easy to care for; just spot clean when needed. For best results pair with a rug pad not included. Add a unique statement to your space with this stylish and versatile Granada area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.