
Granada GND-2359 Handmade Area Rug
Mfr # GND2359-576
Zoro # G010358167
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Tan, Taupe
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2359-576
Zoro #
G010358167
UPC #
889292610292
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Cream, Tan, Taupe
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
29.63 lb
Features
Handmade
High Traffic Compatible
Yes
Primary Color
Light Silver
Has Fringe
No
High/Low Texture
No
Construction
Hand Tufted
Printed Design
0
Sub Style
Moroccan
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Description
This Granada area rug is perfect for adding a global style to any room. This wool rug is hand tufted in India, giving it a unique look and feel. The medium pile of this area rug allows it to be comfortable underfoot while maintaining durability. To get the most out of your purchase, we recommend using a rug pad sold separately. For cleaning purposes, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.