
Granada GND-2359 Handmade Area Rug
Mfr # GND2359-810
Zoro # G910358199
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Tan, Taupe
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2359-810
Zoro #
G910358199
UPC #
889292610407
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Cream, Tan, Taupe
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
63.2 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Moroccan
Has Fringe
No
Primary Color
Light Silver
High/Low Texture
No
Machine Washable
No
Printed Design
0
Outdoor Safe
No
Description
This Granada area rug is perfect for adding a global style to any room. This wool rug is hand tufted in India, giving it a unique look and feel. The medium pile of this area rug allows it to be comfortable underfoot while maintaining durability. To get the most out of your purchase, we recommend using a rug pad sold separately. For cleaning purposes, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.