Zoro Homepage

Granada GND-2360 Handmade Area Rug

  • Mfr # GND2360-81012

  • Zoro # G810357940


product price: $1,525.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Ash, Light Grey
Style
Global
Material
Face: 100% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2360-81012
Zoro #
G810357940
UPC #
889292610445
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in

Details

Color
Ash, Light Grey
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
83.74 lb
Includes
Care Label
Printed Design
0
Primary Color
Ash
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Construction
Hand Tufted
Has Fringe
No
High/Low Texture
No
Sub Style
Moroccan
High Traffic Compatible
Yes

Description

This Granada area rug is perfect for adding a global style to any room. This wool rug is hand tufted in India, giving it a unique look and feel. The medium pile of this area rug allows it to be comfortable underfoot while maintaining durability. To get the most out of your purchase, we recommend using a rug pad sold separately. For cleaning purposes, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.