
Granada GND-2366 Handmade Area Rug
Mfr # GND2366-576
Zoro # G110357978
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Medium Brown, Light Beige
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2366-576
Zoro #
G110357978
UPC #
889292588492
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.24 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Ivory, Medium Brown, Light Beige
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
29.44 lb
High/Low Texture
No
Primary Color
Light Grey
Construction
Hand Tufted
Has Fringe
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
Canvas
Machine Washable
No
Description
The Granada hand-made rug is an exquisite piece of artistry for any space. Hand tufted with wool in India, this rug features a medium pile that will provide both comfort and luxury to your home. With its unique design, the Granada rug brings a touch of sophistication to any room. Recommended to be used with a rug pad for extra cushioning and protection, it can easily become the centerpiece of your living space. To care for your Granada rug, spot clean with water only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.