
Granada GND-2366 Handmade Area Rug
Mfr # GND2366-81012
Zoro # G410357753
product price: $1,525.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2366-81012
Zoro #
G410357753
UPC #
889292577069
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Ivory, Medium Brown, Light Beige
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
83.21 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Backing
Canvas
Construction
Hand Tufted
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Light Grey
Description
The Granada hand-made rug is an exquisite piece of artistry for any space. Hand tufted with wool in India, this rug features a medium pile that will provide both comfort and luxury to your home. With its unique design, the Granada rug brings a touch of sophistication to any room. Recommended to be used with a rug pad for extra cushioning and protection, it can easily become the centerpiece of your living space. To care for your Granada rug, spot clean with water only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.