
Granada GND-2368 Handmade Area Rug
Mfr # GND2368-23
Zoro # G410358880
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Medium Brown
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2368-23
Zoro #
G410358880
UPC #
889292589314
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Ivory, Medium Brown
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
4.71 lb
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
Machine Washable
No
Construction
Hand Tufted
Has Fringe
No
Outdoor Safe
No
Description
The Granada Hand Tufted Wool Rug is the perfect addition to any space. This rug is hand crafted in India with a medium pile and beautiful design, adding an eye-catching focal point to any room. The durability of this rug ensures that it will last for years to come. Plus, its easy care instructions make cleaning simple - just spot clean with water! With its unique style and handcrafted construction, this rug is sure to be a conversation starter in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.