
Granada GND-2370 Handmade Area Rug
Mfr # GND2370-810
Zoro # G010359027
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Wheat, Medium Gray
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2370-810
Zoro #
G010359027
UPC #
889292590570
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Wheat, Medium Gray
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
62.8 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Construction
Hand Tufted
High/Low Texture
No
Description
The Granada Hand Tufted Wool Rug is the perfect addition to any space. This rug is hand crafted in India with a medium pile and beautiful design, adding an eye-catching focal point to any room. The durability of this rug ensures that it will last for years to come. Plus, its easy care instructions make cleaning simple - just spot clean with water! With its unique style and handcrafted construction, this rug is sure to be a conversation starter in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.