
Granada GND-2371 Handmade Area Rug
Mfr # GND2371-23
Zoro # G210359179
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Pearl, Warm Grey
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2371-23
Zoro #
G210359179
UPC #
889292587204
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Pearl, Warm Grey
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.71 lb
Primary Color
Pearl
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
Description
Introducing the exquisite Granada rug, a stunning addition that will elevate any space in your home. Hand tufted in India from pure wool, this rug boasts a medium pile height that is soft underfoot yet durable enough to withstand everyday use. Its beautiful style effortlessly blends with a variety of decor themes, offering versatility and charm. To ensure longevity and prevent slipping, we recommend pairing this rug with a pad underneath. And don't worry about spills or stains - this beauty is easy to maintain with spot cleaning using water only. The Granada rug is not just an accessory; it's an expression of elegance and comfort you'll love for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.