
Granada GND-2371 Handmade Area Rug
Mfr # GND2371-810
Zoro # G710359143
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Pearl, Warm Grey
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND2371-810
Zoro #
G710359143
UPC #
889292576215
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Pearl, Warm Grey
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
62.8 lb
Primary Color
Pearl
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Tufted
Description
Introducing the exquisite Granada rug, a stunning addition that will elevate any space in your home. Hand tufted in India from pure wool, this rug boasts a medium pile height that is soft underfoot yet durable enough to withstand everyday use. Its beautiful style effortlessly blends with a variety of decor themes, offering versatility and charm. To ensure longevity and prevent slipping, we recommend pairing this rug with a pad underneath. And don't worry about spills or stains - this beauty is easy to maintain with spot cleaning using water only. The Granada rug is not just an accessory; it's an expression of elegance and comfort you'll love for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.