Zoro Homepage

Granada GND-2372 Handmade Area Rug

  • Mfr # GND2372-23

  • Zoro # G410359184


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Pearl, Ash
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2372-23
Zoro #
G410359184
UPC #
889292586177
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.24 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Pearl, Ash
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
4.71 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Printed Design
No
Primary Color
Pearl
Backing
Canvas
High Traffic Compatible
Yes

Description

Bring traditional beauty and warmth to your home with the Granada area rug. Featuring a hand-tufted construction of luxurious wool, this medium-pile rug is designed to withstand heavy foot traffic while adding a timeless look to any room. Perfect for entryways, living rooms, bedrooms, or any other space in need of a stylish upgrade, the Granada area rug is made in India and recommended for use with a rug pad not included. To clean, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.