
Greenwich GWC-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2300-71010
- Zoro # G510344882
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2300-71010
Zoro #
G510344882
UPC #
192201314816
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.14 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
29.15 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Has Fringe
No
Sub Style
Mid-Century
Primary Color
Beige
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
High Traffic Compatible
Yes
Machine Washable
No
Description
Accentuate your home with a touch of Mid-Century Modern style with our Greenwich Collection Area Rug. Perfect for high traffic areas, this rug is expertly machine woven in Turkey from durable polypropylene and features a low pile construction, ensuring it's both long-lasting and comfortable underfoot. What's more? It's outdoor safe, giving you the versatility to add charm to your patio or indoor spaces alike. To keep it looking its best, we recommend using a rug pad and spot cleaning with mild detergent as needed. This chic area rug is a fashionable addition that effortlessly merges function with style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.