
Greenwich GWC-2301 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2301-679
- Zoro # G810344896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2301-679
Zoro #
G810344896
UPC #
889292349864
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.14 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
21.9 lb
High/Low Texture
Yes
Sub Style
Minimalist
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Description
Experience the perfect blend of modern minimalism and functional style with our Greenwich Area Rug. Expertly machine-woven in Turkey, this rug is designed to withstand high traffic areas both indoors and outdoors, thanks to its durable polypropylene material and low pile construction. Its minimalist modern aesthetic is sure to complement any decor effortlessly while providing a soft underfoot experience. For optimal use, we recommend pairing this rug with a rug pad. Maintaining its fresh look is as simple as spot cleaning with a mild detergent. Enhance your space today with the Greenwich Area Rug, where style meets practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.