
Greenwich GWC-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2303-5373
- Zoro # G210345141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2303-5373
Zoro #
G210345141
UPC #
192201314922
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.14 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
14.02 lb
High Traffic Compatible
Yes
Primary Color
Beige
Backing
No Backing
Printed Design
No
High/Low Texture
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Bohemian
Has Fringe
No
Machine Washable
No
Description
Bring the beauty of Bohemian Global style to your home with this Greenwich area rug. Crafted from machine-woven Polypropylene, this rug is designed for high-traffic areas and can be safely used outdoors. Its low pile height allows for easy cleaning and maintenance; simply spot clean with a mild detergent when needed. To ensure superior comfort and protection, pair it with a rug pad not included. This unique piece will bring an elegant, global touch to any space in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.