
Greenwich GWC-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2303-9212
- Zoro # G810346241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2303-9212
Zoro #
G810346241
UPC #
889292349918
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.14 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
40.7 lb
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Outdoor Safe
Yes
High/Low Texture
Yes
Sub Style
Bohemian
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Description
Bring the beauty of Bohemian Global style to your home with this Greenwich area rug. Crafted from machine-woven Polypropylene, this rug is designed for high-traffic areas and can be safely used outdoors. Its low pile height allows for easy cleaning and maintenance; simply spot clean with a mild detergent when needed. To ensure superior comfort and protection, pair it with a rug pad not included. This unique piece will bring an elegant, global touch to any space in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.