
Greenwich GWC-2304 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2304-5373
- Zoro # G210346230
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2304-5373
Zoro #
G210346230
UPC #
192201314960
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.14 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
14.02 lb
Has Fringe
No
Machine Washable
No
Backing
No Backing
High/Low Texture
Yes
High Traffic Compatible
Yes
Sub Style
Bohemian
Outdoor Safe
Yes
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Beige
Description
Bring a global touch to any room with this eye-catching Greenwich area rug. The stylish, low-pile design is made of durable polypropylene and is machine woven in Turkey for reliable construction. Perfect for high-traffic areas, this outdoor safe area rug also features a unique high/low texture that's sure to draw attention. Use with a rug pad sold separately for added comfort and protection. Cleaning: Professional Rug Cleaning Only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.