
Greenwich GWC-2304 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2304-679
- Zoro # G710346174
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2304-679
Zoro #
G710346174
UPC #
889292349925
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.14 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
21.9 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
High/Low Texture
Yes
Has Fringe
No
Description
Bring a global touch to any room with this eye-catching Greenwich area rug. The stylish, low-pile design is made of durable polypropylene and is machine woven in Turkey for reliable construction. Perfect for high-traffic areas, this outdoor safe area rug also features a unique high/low texture that's sure to draw attention. Use with a rug pad sold separately for added comfort and protection. Cleaning: Professional Rug Cleaning Only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.