
Greenwich GWC-2304 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2304-71010
- Zoro # G110346194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2304-71010
Zoro #
G110346194
UPC #
192201314977
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.14 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
29.15 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
High/Low Texture
Yes
Sub Style
Bohemian
High Traffic Compatible
Yes
Primary Color
Beige
Has Fringe
No
Description
Bring a global touch to any room with this eye-catching Greenwich area rug. The stylish, low-pile design is made of durable polypropylene and is machine woven in Turkey for reliable construction. Perfect for high-traffic areas, this outdoor safe area rug also features a unique high/low texture that's sure to draw attention. Use with a rug pad sold separately for added comfort and protection. Cleaning: Professional Rug Cleaning Only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.