
Greenwich GWC-2305 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2305-679
- Zoro # G910345922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2305-679
Zoro #
G910345922
UPC #
889292349949
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.14 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
21.9 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Sub Style
Bohemian
High/Low Texture
Yes
Construction
Machine Woven
Outdoor Safe
Yes
Backing
No Backing
Description
This Greenwich area rug is a vibrant and unique way to add color and texture to any room. It features a global bohemian style that will bring an eclectic flair to your home decor. The polypropylene construction is low-pile and perfect for high traffic areas, while also being safe for outdoor use. With spot cleaning instructions, you'll be able to maintain its beautiful pattern for years to come. Add this eye-catching piece of artistry to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.