
Greenwich GWC-2305 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2305-9212
- Zoro # G110345944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2305-9212
Zoro #
G110345944
UPC #
889292349956
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.14 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
40.7 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
Yes
Machine Washable
No
Printed Design
No
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
Outdoor Safe
Yes
Description
This Greenwich area rug is a vibrant and unique way to add color and texture to any room. It features a global bohemian style that will bring an eclectic flair to your home decor. The polypropylene construction is low-pile and perfect for high traffic areas, while also being safe for outdoor use. With spot cleaning instructions, you'll be able to maintain its beautiful pattern for years to come. Add this eye-catching piece of artistry to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.