
Greenwich GWC-2306 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2306-9212
- Zoro # G110345814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2306-9212
Zoro #
G110345814
UPC #
889292349970
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.14 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Beige, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
40.7 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Machine Washable
No
Printed Design
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Sub Style
Bohemian
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
This beautiful Greenwich area rug is perfect for any room in your home. Featuring a global style, it's made of Polypropylene to ensure it stands up to high traffic and is outdoor safe. The low pile and machine woven construction make this rug an excellent choice for any indoor or outdoor space. Made with quality craftsmanship in Turkey, you can trust that this rug will remain durable for years to come. We recommend using a rug pad not included underneath the rug for extra cushioning and stability. For best results, professional cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.