
Greenwich GWC-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2310-5373
- Zoro # G710345917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2310-5373
Zoro #
G710345917
UPC #
192201315202
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.14 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Beige, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
14.02 lb
Features
Outdoor Safe
Construction
Machine Woven
Backing
No Backing
Primary Color
Beige
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Outdoor Safe
Yes
Printed Design
No
Description
The Greenwich Area Rug is the perfect addition to any home. This traditional-style rug is made of polypropylene, making it low pile and ideal for high traffic areas. It is machine woven in Turkey and rated for outdoor use, so you can enjoy its beauty anywhere in your home or backyard. To ensure maximum life and comfort, we recommend using this rug with a rug pad. For easy care, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.