
Greenwich GWC-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2310-679
- Zoro # G710345832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2310-679
Zoro #
G710345832
UPC #
889292350044
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.14 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Beige, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
21.9 lb
High/Low Texture
Yes
Backing
No Backing
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Description
The Greenwich Area Rug is the perfect addition to any home. This traditional-style rug is made of polypropylene, making it low pile and ideal for high traffic areas. It is machine woven in Turkey and rated for outdoor use, so you can enjoy its beauty anywhere in your home or backyard. To ensure maximum life and comfort, we recommend using this rug with a rug pad. For easy care, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.