
Greenwich GWC-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2310-71010
- Zoro # G310345799
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2310-71010
Zoro #
G310345799
UPC #
192201315219
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.14 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Beige, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
29.15 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
Yes
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Primary Color
Beige
Has Fringe
No
Description
The Greenwich Area Rug is the perfect addition to any home. This traditional-style rug is made of polypropylene, making it low pile and ideal for high traffic areas. It is machine woven in Turkey and rated for outdoor use, so you can enjoy its beauty anywhere in your home or backyard. To ensure maximum life and comfort, we recommend using this rug with a rug pad. For easy care, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.