
Greenwich GWC-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2310-9212
- Zoro # G210345790
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2310-9212
Zoro #
G210345790
UPC #
889292350051
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.14 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Beige, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
40.7 lb
Includes
Care Label
Sub Style
Updated Traditional
High/Low Texture
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Outdoor Safe
Yes
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Description
The Greenwich Area Rug is the perfect addition to any home. This traditional-style rug is made of polypropylene, making it low pile and ideal for high traffic areas. It is machine woven in Turkey and rated for outdoor use, so you can enjoy its beauty anywhere in your home or backyard. To ensure maximum life and comfort, we recommend using this rug with a rug pad. For easy care, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.