
Greenwich GWC-2312 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2312-2211
- Zoro # G110345951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2312-2211
Zoro #
G110345951
UPC #
192201315271
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.14 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Charcoal, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
2.15 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
Yes
Has Fringe
No
Sub Style
Mid-Century
Backing
No Backing
Primary Color
Beige
Construction
Machine Woven
Printed Design
No
Description
Introducing the Greenwich Area Rug, an ideal choice for your mid-century modern decor. This area rug is expertly machine woven in Turkey from polypropylene for durability and easy maintenance. Featuring a low pile, it's perfect for high traffic areas, and is even outdoor safe! Plus, we recommend using a rug pad to prolong its life and keep it looking great. To clean, simply spot clean with mild detergent. Enjoy effortless style and superior quality with the Greenwich Area Rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.