
Greenwich GWC-2312 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2312-5373
- Zoro # G210347152
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2312-5373
Zoro #
G210347152
UPC #
192201315288
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.14 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Charcoal, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
14.02 lb
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Primary Color
Beige
Sub Style
Mid-Century
Description
Introducing the Greenwich Area Rug, an ideal choice for your mid-century modern decor. This area rug is expertly machine woven in Turkey from polypropylene for durability and easy maintenance. Featuring a low pile, it's perfect for high traffic areas, and is even outdoor safe! Plus, we recommend using a rug pad to prolong its life and keep it looking great. To clean, simply spot clean with mild detergent. Enjoy effortless style and superior quality with the Greenwich Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.