
Greenwich GWC-2315 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2315-2211
- Zoro # G110349768
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2315-2211
Zoro #
G110349768
UPC #
192201315394
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.14 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
2.15 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Primary Color
Beige
Machine Washable
No
Outdoor Safe
Yes
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Bohemian
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Description
This global-style Greenwich area rug will make a stunning statement in any room. Crafted from Polypropylene, this low pile rug is high traffic and outdoor safe, making it an ideal option for any living space. The machine-woven construction ensures durability and longevity, while the made in Turkey craftsmanship guarantees superb quality. For added comfort and protection, we recommend using with a rug pad not included. To keep your Greenwich area rug looking its best, professional rug cleaning only is recommended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.