This item is Discontinued.

Livabliss Greenwich GWC-2323 Outdoor Safe Area Rug GWC2323-679

Greenwich GWC-2323 Outdoor Safe Area Rug (Discontinued)

  • Mfr # GWC2323-679
  • Zoro # G310349612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWC2323-679
Zoro #
G310349612
UPC #
889292357968
Country of Origin
Türkiye

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.14 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in

Details

Color
Dusty Pink, Off-White, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
21.9 lb
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
Yes
Sub Style
Bohemian

Description

Introducing the Greenwich area rug! This beautiful Bohemian Global-style piece is made of Polypropylene and crafted in Turkey. Its machine woven construction ensures a low pile and high traffic, making it ideal for any living space. The best part? It's also outdoor safe, so you can take your style outside and enjoy it all season long. Plus, with easy spot cleaning instructions using mild detergent, this area rug is as practical as it is chic. For an extra layer of comfort we suggest adding a rug pad underneath not included. Get ready to make a statement with the Greenwich area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.