
Greenwich GWC-2324 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2324-5373
- Zoro # G310349636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2324-5373
Zoro #
G310349636
UPC #
889292358002
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.14 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Ink Blue, Off-White, Medium Gray
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
14.02 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Bohemian
Construction
Machine Woven
Printed Design
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
Introducing the Greenwich area rug! This beautiful Bohemian Global-style piece is made of Polypropylene and crafted in Turkey. Its machine woven construction ensures a low pile and high traffic, making it ideal for any living space. The best part? It's also outdoor safe, so you can take your style outside and enjoy it all season long. Plus, with easy spot cleaning instructions using mild detergent, this area rug is as practical as it is chic. For an extra layer of comfort we suggest adding a rug pad underneath not included. Get ready to make a statement with the Greenwich area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.