
Greenwich GWC-2327 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2327-71010
- Zoro # G910350537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2327-71010
Zoro #
G910350537
UPC #
889292358170
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.14 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Off-White, Tan
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
29.15 lb
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Bohemian
Outdoor Safe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Printed Design
No
Backing
No Backing
Description
Step into the world of Bohemian Global style with our Greenwich collection area rug. Woven to perfection in Turkey, this rug boasts a low pile that's perfect for high traffic areas and is versatile enough to be used outdoors. The rug's polypropylene construction ensures durability while still offering an exquisite feel underfoot. We recommend using it with a rug pad for optimal use. Care is simple and convenient - just spot clean with mild detergent as needed. This area rug brings a touch of global charm into any space, providing both function and fashion in one stunning package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.