
Greenwich GWC-2328 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2328-2211
- Zoro # G410350518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GWC2328-2211
Zoro #
G410350518
UPC #
889292358194
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.14 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Off-White, Medium Gray
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
2.15 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
Yes
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Sub Style
Bohemian
Has Fringe
No
Durable/Performance Rated
No
Description
Bring a touch of global style to your home with the Greenwich area rug. This gorgeous Bohemian Global-style rug is crafted from durable polypropylene and features a low pile for high traffic areas. It is machine woven in Turkey and designed to last for years to come. The bold design adds texture and movement, while its outdoor safe construction makes it an ideal choice for any porch or patio. For best results, use with a rug pad not included and spot clean with mild detergent as needed. Whether you're adding the finishing touch to your living room decor or creating an inviting outdoor space, this eye-catching area rug will bring it all together in style!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.