
Greenwich GWC-2328 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2328-71010
- Zoro # G410350754
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2328-71010
Zoro #
G410350754
UPC #
889292358224
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.14 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Off-White, Medium Gray
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
29.15 lb
Features
Outdoor Safe
Includes
Care Label
Sub Style
Bohemian
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
Yes
Construction
Machine Woven
Description
Bring a touch of global style to your home with the Greenwich area rug. This gorgeous Bohemian Global-style rug is crafted from durable polypropylene and features a low pile for high traffic areas. It is machine woven in Turkey and designed to last for years to come. The bold design adds texture and movement, while its outdoor safe construction makes it an ideal choice for any porch or patio. For best results, use with a rug pad not included and spot clean with mild detergent as needed. Whether you're adding the finishing touch to your living room decor or creating an inviting outdoor space, this eye-catching area rug will bring it all together in style!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.