
Greenwich GWC-2329 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2329-679
- Zoro # G410350419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2329-679
Zoro #
G410350419
UPC #
889292358262
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.14 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Off-White, Cream
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
21.9 lb
Features
Outdoor Safe
High/Low Texture
No
Sub Style
Bohemian
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes
Printed Design
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Description
Create a global style with this Greenwich area rug. Crafted from Polypropylene, it is perfect for high-traffic areas of your home and is outdoor safe. The low pile construction ensures a durable design that will last for years to come. This machine woven rug is designed in Turkey, giving it an international flair you'll love. For best results, use with a rug pad not included. To maintain its beauty, professional cleaning is recommended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.