
Greenwich GWC-2332 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2332-679
- Zoro # G910351497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2332-679
Zoro #
G910351497
UPC #
889292358415
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.14 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Ink Blue, Medium Gray
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
21.9 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Outdoor Safe
Yes
Construction
Machine Woven
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Description
The Greenwich area rug is the perfect way to add a unique and global flair to your home. This machine-woven polypropylene area rug features a Bohemian Global style that will enhance any room. It is low pile, making it suitable for high-traffic areas and outdoor use with proper care. The soft polypropylene material ensures durability and easy spot cleaning with mild detergent. For an optimal experience, it is recommended to use this beautiful area rug with a rug pad underneath. Make your home even more inviting with the timeless style of the Greenwich Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.