
Greenwich GWC-2335 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2335-5373
- Zoro # G710351406
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2335-5373
Zoro #
G710351406
UPC #
889292358552
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.14 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Olive, Tan
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
14.02 lb
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Outdoor Safe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
No
Durable/Performance Rated
No
Description
The Greenwich area rug brings minimalist modern style to any space. Made of polypropylene and machine woven in Turkey, this low pile rug is perfect for high traffic areas and outdoor use. It's easy to care for with spot cleaning using mild detergent. For added protection, we recommend using a rug pad not included. Add an elegant touch of style to your home with the Greenwich area rug today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.