
Greenwich GWC-2336 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2336-679
- Zoro # G110352287
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC2336-679
Zoro #
G110352287
UPC #
889292358613
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.14 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Dusty Pink, Cream
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
21.9 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
Step into a world of comfort and style with the Greenwich area rug. This updated traditional rug, machine woven in Turkey from polypropylene, is designed to withstand high traffic areas while still maintaining its impeccable look. It's outdoor safe, offering versatility for all your styling needs. Coupled with a rug pad, it provides a plush stepping experience that adds warmth and texture to any room. And with easy care instructions - simply spot clean with mild detergent - keeping this beautiful centerpiece in prime condition is a breeze! Experience the perfect blend of style, comfort and durability with our Greenwich area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.