
Greenwich GWC-2337 Outdoor Safe Area Rug (Discontinued)
- Mfr # GWC2337-71010
- Zoro # G610352558
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GWC2337-71010
Zoro #
G610352558
UPC #
889292358675
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.14 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Off-White, Tan
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
29.15 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Description
Step into a world of comfort and style with the Greenwich area rug. This updated traditional rug, machine woven in Turkey from polypropylene, is designed to withstand high traffic areas while still maintaining its impeccable look. It's outdoor safe, offering versatility for all your styling needs. Coupled with a rug pad, it provides a plush stepping experience that adds warmth and texture to any room. And with easy care instructions - simply spot clean with mild detergent - keeping this beautiful centerpiece in prime condition is a breeze! Experience the perfect blend of style, comfort and durability with our Greenwich area rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.